- 2 3/4 in Shaft Diameter
- 3 1/2 in Housing Bore
- 3/4 in Width
- Vertical Style
- Solid Construction
features
- Patented Cam-Lock system to ensure proper, sustained fit
- True, noncontacting seal design that eliminates shaft scoring, drag, and frictional heat without the need of lubrication
- No bronze-to-bronze contact, which eliminates metal particles that can cause premature bearing failure
- Unitized construction will not come apart during installation
- Press-fit design ensures easy installation without the need for any tools
- Supports preventative maintenance programs and reduces unscheduled downtime
- PTFE material provides excellent chemical resistance and wide temperature capability
- Superior contamination exclusion
compliances
- 0
| Temperature Range [Min] | -22 °F |
| Shaft Dia. | 2.75 in |
| Pressure | 5 psi |
| Housing Bore | 3.5 in |
| Misalignment & Runout (In. @ Feet Per Minute) | ± 0.020 in (51 mm) |
| Pressure Tolerance | Ambient |
| Surface Speed [Nom] | 4,500 ft/min |
| Rotor/Stator Material | Filled PTFE |
| Style | Vertical |
| Lip Material | Blue, Glass-Filled PTFE |
| O-Ring Material | FKM |
| Flange Length | 0.385 in |
| Inch/Metric | Inch |
| Misalignment Size | ± 0.02 in |
| Axial Motion | 0.015 in |
| Construction | Solid |
| Temperature Range [Max] | 400 °F |
| Seal Type | Labyrinth |
| Weight | 0.24 LB |
| EAN or UPC | 717744642921 |

