- 2.559 in Shaft Diameter
- 4.715 in Housing Bore
- 0.76 in Width
- Flanged, Vertical, Standard Style
| Rotor/Stator Material | Glass Filled PTFE |
| Temperature Range [Min] | -22 °F |
| O-Ring Material | FKM |
| Pressure Tolerance | Ambient |
| Temperature Range [Max] | 400 °F |
| Axial Motion | 0.015 in |
| Inch/Metric | Inch |
| Misalignment Size | ± 0.02 in |
| Shaft Dia. | 2.559 in |
| Housing Bore | 4.715 in |
| Style | Flanged Vertical Standard |
| Weight | 0.439 LB |
| EAN or UPC | 717744889685 |

