- 2 3/4 in Shaft Diameter
- 3.517 in Housing Bore
- 0.64 in Width
- Flangeless, Standard Style
| Rotor/Stator Material | Glass Filled PTFE |
| Inch/Metric | Inch |
| Axial Motion | 0.015 in |
| O-Ring Material | FKM |
| Temperature Range [Min] | -22 °F |
| Style | Flangeless Standard |
| Misalignment Size | ± 0.02 in |
| Temperature Range [Max] | 400 °F |
| Housing Bore | 3.517 in |
| Pressure Tolerance | Ambient |
| Shaft Dia. | 2.75 in |
| Weight | 0.206 LB |
| EAN or UPC | 191074007498 |

