- 1 25/32 in Shaft Diameter
- 3.938 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
| Housing Bore | 3.938 in |
| Shaft Dia. | 1.78125 in |
| Temperature Range [Max] | 400 °F |
| O-Ring Material | FKM |
| Temperature Range [Min] | -22 °F |
| Rotor/Stator Material | Glass Filled PTFE |
| Style | Flangeless Standard |
| Misalignment Size | ± 0.02 in |
| Inch/Metric | Inch |
| Pressure Tolerance | Ambient |
| Axial Motion | 0.015 in |
| Weight | 0.454 LB |
| EAN or UPC | 717744561628 |

