- 3.688 in Shaft Diameter
- 4 3/4 in Housing Bore
- 0.64 in Width
- Flangeless, Standard Style
| Housing Bore | 4.75 in |
| O-Ring Material | FKM |
| Misalignment Size | ± 0.02 in |
| Temperature Range [Max] | 400 °F |
| Axial Motion | 0.015 in |
| Inch/Metric | Inch |
| Rotor/Stator Material | Glass Filled PTFE |
| Temperature Range [Min] | -22 °F |
| Pressure Tolerance | Ambient |
| Shaft Dia. | 3.688 in |
| Style | Flangeless Standard |
| Weight | 0.247 LB |
| EAN or UPC | 717744891558 |

