- 1 1/2 in Shaft Diameter
- 2 3/4 in Housing Bore
- 0.82 in Width
- Flanged, Grease Purgeable, Standard Style
| Axial Motion | 0.015 in |
| O-Ring Material | FKM |
| Rotor/Stator Material | Glass Filled PTFE |
| Pressure Tolerance | Ambient |
| Temperature Range [Min] | -22 °F |
| Style | Flanged Grease Purgeable Standard |
| Misalignment Size | ± 0.02 in |
| Housing Bore | 2.75 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1.5 in |
| Temperature Range [Max] | 400 °F |
| Weight | 0.328 LB |
| EAN or UPC | 191074009416 |

