- 1 1/4 in Shaft Diameter
- 2 1/2 in Housing Bore
- 0.82 in Width
- Flanged, Grease Purgeable, Standard Style
| Temperature Range [Min] | -22 °F |
| Misalignment Size | ± 0.02 in |
| Axial Motion | 0.015 in |
| Inch/Metric | Inch |
| Style | Flanged Grease Purgeable Standard |
| Shaft Dia. | 1.25 in |
| Housing Bore | 2.5 in |
| O-Ring Material | FKM |
| Temperature Range [Max] | 400 °F |
| Pressure Tolerance | Ambient |
| Rotor/Stator Material | Glass Filled PTFE |
| Weight | 0.328 LB |
| EAN or UPC | 191074009409 |

