- 2 in Shaft Diameter
- 3.366 in Housing Bore
- 0.745 in Width
- Split Pillow Block, Solid, Standard Style
| Shaft Dia. | 2 in |
| Misalignment Size | ± 0.02 in |
| Style | Split Pillow Block Solid Standard |
| Temperature Range [Min] | -22 °F |
| Inch/Metric | Inch |
| Pressure Tolerance | Ambient |
| Rotor/Stator Material | Glass Filled PTFE |
| O-Ring Material | FKM |
| Housing Bore | 3.366 in |
| Temperature Range [Max] | 400 °F |
| Axial Motion | 0.015 in |
| Weight | 0.268 LB |
| EAN or UPC | 717744578862 |

