- 6.9380" Shaft Diameter
- 8.3830" Housing Bore
- 1.312" Width
- Blue, Glass-Filled PTFE Lip
- Bearing Isolator
features
- Patented Cam-Lock system to ensure proper, sustained fit
- True, noncontacting seal design that eliminates shaft scoring, drag, and frictional heat without the need of lubrication
- No bronze-to-bronze contact, which eliminates metal particles that can cause premature bearing failure
- Unitized construction will not come apart during installation
- Press-fit design ensures easy installation without the need for any tools
- Supports preventative maintenance programs and reduces unscheduled downtime
- PTFE material provides excellent chemical resistance and wide temperature capability
- Superior contamination exclusion
compliances
- 0
| Shaft Dia. | 6.938 in |
| Temperature Range [Max] | 400 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | ± 0.020 in (51 mm) |
| Pressure | 5 psi |
| Housing Bore | 8.383 in |
| Surface Speed [Nom] | 4,500 ft/min |
| Temperature Range [Min] | -40 °F |
| Lip Material | Blue, Glass-Filled PTFE |
| Weight | 0.705 LB |
| EAN or UPC | 717744185916 |

