- 1.575 in Shaft Diameter
- 2.575 in Housing Bore
- 3/4 in Width
- Flanged, Dual O-ring, Standard Style
| Style | Flanged Dual O-ring Standard |
| O-Ring Material | FEP Encapsulated FKM |
| Pressure Tolerance | Ambient |
| Housing Bore | 2.575 in |
| Inch/Metric | Inch |
| Axial Motion | 0.015 in |
| Misalignment Size | ± 0.02 in |
| Surface Speed [Nom] | 4,500 ft/min |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -15 °F |
| Rotor/Stator Material | Glass Filled PTFE |
| Shaft Dia. | 1.575 in |
| Weight | 0.201 LB |
| EAN or UPC | 717744184902 |

