- 2 in Shaft Diameter
- 2 1/2 in Housing Bore
- 5/8 in Width
- Flanged, Small Cross-Section, Standard Style
| Pressure Tolerance | Ambient |
| Shaft Dia. | 2 in |
| Temperature Range [Max] | 400 °F |
| O-Ring Material | FEP Encapsulated FKM |
| Rotor/Stator Material | Glass Filled PTFE |
| Misalignment Size | ± 0.02 in |
| Style | Flanged Small Cross-Section Standard |
| Inch/Metric | Inch |
| Housing Bore | 2.5 in |
| Temperature Range [Min] | -15 °F |
| Axial Motion | 0.015 in |
| Weight | 0.148 LB |
| EAN or UPC | 717744618582 |

