
- 1.95 in Shaft Diameter
- 2.7 in Housing Bore
- 5/8 in Width
- Flanged, Small Cross-Section, Standard Style
Style | Flanged Small Cross-Section Standard |
Axial Motion | 0.015 in |
Housing Bore | 2.7 in |
Temperature Range [Max] | 400 °F |
Temperature Range [Min] | -22 °F |
Inch/Metric | Inch |
Rotor/Stator Material | Glass Filled PTFE |
Shaft Dia. | 1.95 in |
O-Ring Material | FKM |
Misalignment Size | ± 0.02 in |
Pressure Tolerance | Ambient |
Weight | 0.2 LB |
EAN or UPC | 717744917227 |
