Skip to content Skip to navigation menu
ISO-GARD® Bearing Isolator

29507-4322

ISO-GARD® Bearing Isolator
Item #112841606
  • 1 1/8 in Shaft Diameter
  • 1 7/8 in Housing Bore
  • 5/8 in Width
  • Flanged, Small Cross-Section Style
  • Solid Construction
  • Labyrinth Seal Type
+ Show More + Show Less
ISO-GARD® Bearing Isolator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/8 in Shaft Diameter
  • 1 7/8 in Housing Bore
  • 5/8 in Width
  • Flanged, Small Cross-Section Style
  • Solid Construction

features

  • Patented Cam-Lock system to ensure proper, sustained fit
  • True, noncontacting seal design that eliminates shaft scoring, drag, and frictional heat without the need of lubrication
  • No bronze-to-bronze contact, which eliminates metal particles that can cause premature bearing failure
  • Unitized construction will not come apart during installation
  • Press-fit design ensures easy installation without the need for any tools
  • Supports preventative maintenance programs and reduces unscheduled downtime
  • PTFE material provides excellent chemical resistance and wide temperature capability
  • Superior contamination exclusion

compliances

  • 0
Pressure 5 psi
Temperature Range [Max] 400 °F
Surface Speed [Nom] 4,500 ft/min
Rotor/Stator Material Filled PTFE
Construction Solid
Lip Material Blue, Glass-Filled PTFE
O-Ring Material FKM
Housing Bore 1.875 in
Style Flanged Small Cross-Section
Axial Motion 0.015 in
Misalignment & Runout (In. @ Feet Per Minute) ± 0.020 in (51 mm)
Inch/Metric Inch
Shaft Dia. 1.125 in
Misalignment Size ± 0.02 in
Pressure Tolerance Ambient
Flange Length 3/8 in
Temperature Range [Min] -22 °F
Seal Type Labyrinth
Weight 0.2 LB
EAN or UPC 717744903305
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison