
- 2.205 in Shaft Diameter
- 2.953 in Housing Bore
- 5/8 in Width
- Flanged, Small Cross-Section, Standard Style
Rotor/Stator Material | Glass Filled PTFE |
Style | Flanged Small Cross-Section Standard |
O-Ring Material | FKM |
Misalignment Size | ± 0.02 in |
Temperature Range [Max] | 400 °F |
Housing Bore | 2.953 in |
Inch/Metric | Inch |
Pressure Tolerance | Ambient |
Shaft Dia. | 2.205 in |
Temperature Range [Min] | -22 °F |
Axial Motion | 0.015 in |
Weight | 0.199 LB |
EAN or UPC | 717744892760 |
