
- 2.06 in Shaft Diameter
- 3.09 in Housing Bore
- 3/4 in Width
- Flanged, Standard Style
Style | Flanged Standard |
Temperature Range [Max] | 400 °F |
Inch/Metric | Inch |
Temperature Range [Min] | -22 °F |
Housing Bore | 3.09 in |
Rotor/Stator Material | Glass Filled PTFE |
Misalignment Size | ± 0.02 in |
O-Ring Material | FKM |
Pressure Tolerance | Ambient |
Axial Motion | 0.015 in |
Shaft Dia. | 2.06 in |
Weight | 0.276 LB |
EAN or UPC | 191074009171 |
