- 1.968 in Shaft Diameter
- 3.33 in Housing Bore
- 3/4 in Width
- Flanged Style
- Solid Construction
compliances
- 0
| Shaft Dia. | 1.968 in |
| Temperature Range [Min] | -22 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | ± 0.020 in (51 mm) |
| Axial Motion | 0.015 in |
| Flange Length | 3/8 in |
| Misalignment Size | ± 0.02 in |
| Housing Bore | 3.33 in |
| Style | Flanged |
| Lip Material | Blue, Glass-Filled PTFE |
| Pressure | 5 psi |
| Pressure Tolerance | Ambient |
| Inch/Metric | Inch |
| Construction | Solid |
| Temperature Range [Max] | 400 °F |
| O-Ring Material | FKM |
| Seal Type | Labyrinth |
| Rotor/Stator Material | Filled PTFE |
| Weight | 0.32 LB |
| EAN or UPC | 717744613594 |

