- 5.118 in Shaft Diameter
- 5.906 in Housing Bore
- 0.748 in Width
- Flanged, Standard Style
| Style | Flanged Standard |
| Surface Speed [Nom] | 4,500 ft/min |
| O-Ring Material | FKM |
| Misalignment Size | ± 0.02 in |
| Shaft Dia. | 5.118 in |
| Temperature Range [Min] | -22 °F |
| Housing Bore | 5.906 in |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Inch |
| Axial Motion | 0.015 in |
| Rotor/Stator Material | Glass Filled PTFE |
| Pressure Tolerance | Ambient |
| Weight | 0.24 LB |
| EAN or UPC | 717744592608 |

