- 3 1/2 in Shaft Diameter
- 4.721 in Housing Bore
- 3/4 in Width
- Flanged, Standard Style
| Style | Flanged Standard |
| Rotor/Stator Material | Glass Filled PTFE |
| O-Ring Material | FKM |
| Shaft Dia. | 3.5 in |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Inch |
| Housing Bore | 4.721 in |
| Temperature Range [Min] | -22 °F |
| Pressure Tolerance | Ambient |
| Axial Motion | 0.015 in |
| Misalignment Size | ± 0.02 in |
| Weight | 0.454 LB |
| EAN or UPC | 717744220679 |

