
- 2.362 in Shaft Diameter
- 3.362 in Housing Bore
- 3/4 in Width
- Flanged, Standard Style
Pressure Tolerance | Ambient |
Housing Bore | 3.362 in |
Temperature Range [Min] | -22 °F |
Style | Flanged Standard |
Axial Motion | 0.015 in |
Temperature Range [Max] | 400 °F |
Shaft Dia. | 2.362 in |
Inch/Metric | Inch |
Misalignment Size | ± 0.02 in |
O-Ring Material | FKM |
Surface Speed [Nom] | 4,500 ft/min |
Rotor/Stator Material | Glass Filled PTFE |
Weight | 0.271 LB |
EAN or UPC | 717744956288 |
