Skip to content Skip to navigation menu
ISO-GARD® Bearing Isolator

29502-1931

ISO-GARD® Bearing Isolator
Item #105509457
  • 3.6 in Shaft Diameter
  • 4.35 in Housing Bore
  • 3/4 in Width
  • Flanged Style
  • Solid Construction
  • Labyrinth Seal Type
+ Show More + Show Less
ISO-GARD® Bearing Isolator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.6 in Shaft Diameter
  • 4.35 in Housing Bore
  • 3/4 in Width
  • Flanged Style
  • Solid Construction

features

  • True, noncontacting seal design that eliminates shaft scoring, drag, and frictional heat without the need of lubrication
  • Patented Cam-Lock system to ensure proper, sustained fit
  • No bronze-to-bronze contact, which eliminates metal particles that can cause premature bearing failure
  • Unitized construction will not come apart during installation
  • Press-fit design ensures easy installation without the need for any tools
  • Supports preventative maintenance programs and reduces unscheduled downtime
  • PTFE material provides excellent chemical resistance and wide temperature capability
  • Superior contamination exclusion

compliances

  • 0
Pressure 5 psi
Axial Motion 0.015 in
O-Ring Material FKM
Temperature Range [Min] -22 °F
Inch/Metric Inch
Flange Length 3/8 in
Temperature Range [Max] 400 °F
Misalignment Size ± 0.02 in
Surface Speed [Nom] 4,500 ft/min
Construction Solid
Misalignment & Runout (In. @ Feet Per Minute) ± 0.020 in (51 mm)
Style Flanged
Shaft Dia. 3.6 in
Rotor/Stator Material Filled PTFE
Seal Type Labyrinth
Housing Bore 4.35 in
Lip Material Blue, Glass-Filled PTFE
Pressure Tolerance Ambient
Weight 0.23 LB
EAN or UPC 717744785161
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison