Skip to content Skip to navigation menu
ISO-GARD® Bearing Isolator

29502-1052

ISO-GARD® Bearing Isolator
Item #105510811
  • 1.964 in Shaft Diameter
  • 3 in Housing Bore
  • 3/4 in Width
  • Flanged Style
  • Solid Construction
  • Labyrinth Seal Type
+ Show More + Show Less
ISO-GARD® Bearing Isolator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.964 in Shaft Diameter
  • 3 in Housing Bore
  • 3/4 in Width
  • Flanged Style
  • Solid Construction

features

  • PTFE material provides excellent chemical resistance and wide temperature capability
  • Superior contamination exclusion
  • Patented Cam-Lock system to ensure proper, sustained fit
  • True, noncontacting seal design that eliminates shaft scoring, drag, and frictional heat without the need of lubrication
  • No bronze-to-bronze contact, which eliminates metal particles that can cause premature bearing failure
  • Unitized construction will not come apart during installation
  • Press-fit design ensures easy installation without the need for any tools
  • Supports preventative maintenance programs and reduces unscheduled downtime

compliances

  • 0
Seal Type Labyrinth
Surface Speed [Nom] 4,500 ft/min
Flange Length 3/8 in
Pressure 5 psi
Lip Material Blue, Glass-Filled PTFE
Inch/Metric Inch
Housing Bore 3 in
Temperature Range [Min] -22 °F
Shaft Dia. 1.964 in
Pressure Tolerance Ambient
Construction Solid
Misalignment Size ± 0.02 in
O-Ring Material FKM
Temperature Range [Max] 400 °F
Axial Motion 0.015 in
Misalignment & Runout (In. @ Feet Per Minute) ± 0.020 in (51 mm)
Style Flanged
Rotor/Stator Material Filled PTFE
Weight 0.28 LB
EAN or UPC 717744792725
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison