- 2.318 in Shaft Diameter
- 3 1/8 in Housing Bore
- 3/4 in Width
- Flanged, Standard Style
| Inch/Metric | Inch |
| Temperature Range [Max] | 400 °F |
| Housing Bore | 3.125 in |
| Style | Flanged Standard |
| Rotor/Stator Material | Glass Filled PTFE |
| Shaft Dia. | 2.318 in |
| Temperature Range [Min] | -22 °F |
| Weight | 0.223 LB |
| EAN or UPC | 717744493363 |

