- 3.188 in Shaft Diameter
- 4.335 in Housing Bore
- 0.7 in Width
- Flangeless, Standard Style
| O-Ring Material | FKM |
| Temperature Range [Max] | 400 °F |
| Rotor/Stator Material | Stainless Steel/Graphite Filled PTFE |
| Misalignment Size | ± 0.005 in |
| Temperature Range [Min] | -22 °F |
| Surface Speed [Nom] | 2,000 ft/min |
| Shaft Dia. | 3.188 in |
| Housing Bore | 4.335 in |
| Pressure Tolerance | 7 psi |
| Style | Flangeless Standard |
| Inch/Metric | Inch |
| Axial Motion | 0.015 in |
| Weight | 0.54 LB |
| EAN or UPC | 717744916213 |

