- 3.188 in Shaft Diameter
- 4.335 in Housing Bore
- 1.417 in Width
- Split Pillow Block, Standard Style
| Rotor/Stator Material | Stainless Steel/Graphite Filled PTFE |
| Misalignment Size | ± 0.005 in |
| Shaft Dia. | 3.188 in |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -22 °F |
| Style | Split Pillow Block Standard |
| Housing Bore | 4.335 in |
| Axial Motion | 0.015 in |
| O-Ring Material | FKM |
| Pressure Tolerance | 7 psi |
| Inch/Metric | Inch |
| Weight | 4.1 LB |
| EAN or UPC | 717744899882 |

