- 1.89 in Shaft Diameter
- 2.835 in Housing Bore
- 0.9 in Width
- Flanged, Small Cross-Section, Standard Style
| Axial Motion | 0.015 in |
| O-Ring Material | FKM |
| Pressure Tolerance | 7 psi |
| Housing Bore | 2.835 in |
| Inch/Metric | Inch |
| Surface Speed [Nom] | 2,000 ft/min |
| Shaft Dia. | 1.89 in |
| Rotor/Stator Material | Stainless Steel/Graphite Filled PTFE |
| Style | Flanged Small Cross-Section Standard |
| Misalignment Size | ± 0.005 in |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -22 °F |
| Weight | 1.488 LB |
| EAN or UPC | 717744908768 |

