- 6 3/4 in Shaft Diameter
- 8 3/4 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
| Temperature Range [Min] | -22 °F |
| Axial Motion | 0.025 in |
| Unitizing Ring Material | Graphite Filled PTFE & Silicone Foam |
| Misalignment Size | ± 0.02 in |
| Temperature Range [Max] | 400 °F |
| O-Ring Material | FKM |
| Inch/Metric | Inch |
| Shaft Dia. | 6.75 in |
| Surface Speed [Nom] | 4,500 ft/min |
| Style | Flangeless Standard |
| Housing Bore | 8.75 in |
| Pressure Tolerance | Ambient |
| Rotor/Stator Material | Bronze |
| Weight | 5.239 LB |
| EAN or UPC | 717744952860 |

