- 9 1/2 in Shaft Diameter
- 11 1/2 in Housing Bore
- 5/8 in Width
- Flangeless, Standard Style
| Housing Bore | 11.5 in |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Inch |
| Pressure Tolerance | Ambient |
| Unitizing Ring Material | Graphite Filled PTFE & Silicone Foam |
| Axial Motion | 0.025 in |
| Rotor/Stator Material | Bronze |
| Temperature Range [Min] | -22 °F |
| Style | Flangeless Standard |
| O-Ring Material | FKM |
| Shaft Dia. | 9.5 in |
| Misalignment Size | ± 0.02 in |
| Weight | 7.08 LB |
| EAN or UPC | 717744618032 |

