- 2.938 in Shaft Diameter
- 3.813 in Housing Bore
- 1.265 in Width
- Split Pillow Block, Standard Style
| Shaft Dia. | 2.938 in |
| Style | Split Pillow Block Standard |
| Unitizing Ring Material | Graphite Filled PTFE & Silicone Foam |
| Temperature Range [Max] | 400 °F |
| Housing Bore | 3.813 in |
| Rotor/Stator Material | Stainless Steel |
| Pressure Tolerance | Ambient |
| Temperature Range [Min] | -22 °F |
| O-Ring Material | FKM |
| Misalignment Size | ± 0.02 in |
| Inch/Metric | Inch |
| Axial Motion | 0.025 in |
| Weight | 2.766 LB |
| EAN or UPC | 191074010535 |

