- 4.331 in Shaft Diameter
- 6.594 in Housing Bore
- 1.039 in Width
- Split Pillow Block, Standard Style
| Surface Speed [Nom] | 4,500 ft/min |
| Inch/Metric | Inch |
| O-Ring Material | FKM |
| Misalignment Size | ± 0.02 in |
| Temperature Range [Max] | 400 °F |
| Unitizing Ring Material | Graphite Filled PTFE & Silicone Foam |
| Rotor/Stator Material | Bronze |
| Style | Split Pillow Block Standard |
| Pressure Tolerance | Ambient |
| Housing Bore | 6.594 in |
| Temperature Range [Min] | -22 °F |
| Shaft Dia. | 4.331 in |
| Axial Motion | 0.025 in |
| Weight | 6.923 LB |
| EAN or UPC | 717744912673 |

