- 4 1/2 in Shaft Diameter
- 6.988 in Housing Bore
- 1.039 in Width
- Split Pillow Block, Standard Style
| O-Ring Material | FKM |
| Housing Bore | 6.988 in |
| Style | Split Pillow Block Standard |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -22 °F |
| Rotor/Stator Material | Bronze |
| Unitizing Ring Material | Graphite Filled PTFE & Silicone Foam |
| Misalignment Size | ± 0.02 in |
| Pressure Tolerance | Ambient |
| Shaft Dia. | 4.5 in |
| Inch/Metric | Inch |
| Axial Motion | 0.025 in |
| Weight | 7.963 LB |
| EAN or UPC | 191074009263 |

