- 4.438 in Shaft Diameter
- 5.543 in Housing Bore
- 1 19/64 in Width
- Split Pillow Block, Standard Style
| Style | Split Pillow Block Standard |
| Pressure Tolerance | Ambient |
| Housing Bore | 5.543 in |
| Axial Motion | 0.025 in |
| Surface Speed [Nom] | 4,500 ft/min |
| Temperature Range [Min] | -22 °F |
| O-Ring Material | FKM |
| Unitizing Ring Material | Graphite Filled PTFE & Silicone Foam |
| Rotor/Stator Material | Bronze |
| Shaft Dia. | 4.438 in |
| Temperature Range [Max] | 400 °F |
| Misalignment Size | ± 0.02 in |
| Inch/Metric | Inch |
| Weight | 4.91 LB |
| EAN or UPC | 717744753825 |

