
- 5.123 in Shaft Diameter
- 6.312 in Housing Bore
- 0.7 in Width
- Flanged, Standard Style
Style | Flanged Standard |
Surface Speed [Nom] | 4,500 ft/min |
Housing Bore | 6.312 in |
Rotor/Stator Material | Bronze |
Misalignment Size | ± 0.02 in |
O-Ring Material | FKM |
Pressure Tolerance | Ambient |
Shaft Dia. | 5.123 in |
Axial Motion | 0.025 in |
Unitizing Ring Material | Graphite Filled PTFE & Silicone Foam |
Temperature Range [Max] | 400 °F |
Inch/Metric | Inch |
Temperature Range [Min] | -22 °F |
Weight | 3.196 LB |
EAN or UPC | 191074032483 |
