
- 2.28 in Shaft Diameter
- 3.69 in Housing Bore
- 0.7 in Width
- Flanged, Standard Style
Axial Motion | 0.025 in |
Rotor/Stator Material | Bronze |
Shaft Dia. | 2.28 in |
Temperature Range [Min] | -22 °F |
Housing Bore | 3.69 in |
Misalignment Size | ± 0.02 in |
Style | Flanged Standard |
Unitizing Ring Material | Graphite Filled PTFE & Silicone Foam |
Temperature Range [Max] | 400 °F |
O-Ring Material | FKM |
Pressure Tolerance | Ambient |
Inch/Metric | Inch |
Weight | 1.65 LB |
EAN or UPC | 717744624781 |
