
- 1 1/2 in Shaft Diameter
- 2 1/4 in Housing Bore
- 0.7 in Width
- Flanged, Standard Style
Surface Speed [Nom] | 4,500 ft/min |
Housing Bore | 2.25 in |
Style | Flanged Standard |
Temperature Range [Max] | 400 °F |
Unitizing Ring Material | Graphite Filled PTFE & Silicone Foam |
Pressure Tolerance | Ambient |
Inch/Metric | Inch |
Misalignment Size | ± 0.02 in |
Axial Motion | 0.025 in |
Temperature Range [Min] | -22 °F |
O-Ring Material | FKM |
Rotor/Stator Material | Bronze |
Shaft Dia. | 1.5 in |
Weight | 0.79 LB |
EAN or UPC | 717744612481 |
