- 1 3/8 in Shaft Diameter
- 2.835 in Housing Bore
- 0.7 in Width
- Flanged, Standard Style
| Surface Speed [Nom] | 4,500 ft/min |
| Misalignment Size | ± 0.02 in |
| Shaft Dia. | 1.375 in |
| Temperature Range [Max] | 400 °F |
| Unitizing Ring Material | Graphite Filled PTFE & Silicone Foam |
| Axial Motion | 0.025 in |
| O-Ring Material | FKM |
| Pressure Tolerance | Ambient |
| Inch/Metric | Inch |
| Temperature Range [Min] | -22 °F |
| Rotor/Stator Material | Bronze |
| Housing Bore | 2.835 in |
| Style | Flanged Standard |
| Weight | 1.21 LB |
| EAN or UPC | 717744643164 |

