- 1.187 in Shaft Diameter
- 2 5/8 in Housing Bore
- 0.7 in Width
- Flanged, Standard Style
| Temperature Range [Min] | -22 °F |
| Shaft Dia. | 1.187 in |
| Unitizing Ring Material | Graphite Filled PTFE & Silicone Foam |
| Axial Motion | 0.025 in |
| Inch/Metric | Inch |
| Pressure Tolerance | Ambient |
| Temperature Range [Max] | 400 °F |
| Misalignment Size | ± 0.02 in |
| Surface Speed [Nom] | 4,500 ft/min |
| Style | Flanged Standard |
| Rotor/Stator Material | Bronze |
| Housing Bore | 2.625 in |
| O-Ring Material | FKM |
| Weight | 1.087 LB |
| EAN or UPC | 717744878733 |

