- 3.998 in Shaft Diameter
- 4.749 in Housing Bore
- 0.7 in Width
- Flanged, Standard Style
| Housing Bore | 4.749 in |
| Style | Flanged Standard |
| Inch/Metric | Inch |
| Temperature Range [Min] | -22 °F |
| Temperature Range [Max] | 400 °F |
| Pressure Tolerance | Ambient |
| Unitizing Ring Material | Graphite Filled PTFE & Silicone Foam |
| O-Ring Material | FKM |
| Shaft Dia. | 3.998 in |
| Misalignment Size | ± 0.02 in |
| Surface Speed [Nom] | 4,500 ft/min |
| Axial Motion | 0.025 in |
| Rotor/Stator Material | Bronze |
| Weight | 1.76 LB |
| EAN or UPC | 717744635046 |

