- 1 3/8 in Shaft Diameter
- 2 3/8 in Housing Bore
- 0.7 in Width
- Flanged, Standard Style
| Shaft Dia. | 1.375 in |
| Style | Flanged Standard |
| Rotor/Stator Material | Stainless Steel/Graphite Filled PTFE |
| Temperature Range [Min] | -22 °F |
| Pressure Tolerance | 7 psi |
| Surface Speed [Nom] | 2,000 ft/min |
| Housing Bore | 2.375 in |
| Axial Motion | 0.015 in |
| Misalignment Size | ± 0.005 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 400 °F |
| O-Ring Material | FKM |
| Weight | 1.601 LB |
| EAN or UPC | 191074249201 |

