- Shaft Seal
- 510 mm Shaft Diameter
- 560 mm Housing Bore Diameter
- 25 mm Width
| Surface Speed [Max] | 3,000 ft/min |
| Lip Material | Mill-Right® V |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Temperature Range [Min] | -22 °F |
| Construction | Model 53 |
| Lip Base Material | Fluoroelastomer |
| Pressure [Max] | 7 psi |
| Case Construction | Heavy-Duty Carbon Steel |
| Shaft Dia. | 510 mm |
| Temperature Range [Max] | 400 °F |
| Housing Bore Dia. | 560 mm |
| Misalignment Tolerance | 0.13 mm @ 15.2 m/s, 0.25 mm @ 10.2 m/s, 0.38 mm @ 5.1 m/s |
| Lip Type | Single Lip w/Spring |
| Seal Design | Assembled Design |
| Weight | 3.12 LB |
| EAN or UPC | 717744897659 |

