- Shaft Seal
- 10.433 in Shaft Diameter
- 12.205 in Housing Bore Diameter
- 0.629 in Width
| Surface Speed [Max] | 5,000 ft/min |
| Housing Bore Dia. | 12.205 in |
| Spacer Material | Steel |
| Misalignment Tolerance | 0.047 in @ 5000 ft/min, 0.093 in @ 2500 ft/min |
| Lip Style | Reverse Lip |
| Pressure [Max] | 7 psi |
| Lip Type | Single Bevel Lip w/Spring |
| Temperature Range [Max] | 300 °F |
| Spring Material | Stainless Steel Finger |
| Construction | Model 59 |
| Lip Material | Mill-Right® ES |
| Temperature Range [Min] | -40 °F |
| Seal Application | Severe Service |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
| Inch/Metric | Inch |
| Spacer Size | 1/8 in |
| Case Construction | Heavy-Duty Carbon Steel |
| Lip Base Material | Hydrogenated Nitrile |
| Shaft Dia. | 10.433 in |
| Seal Design | Assembled Design |
| Weight | 2.86 LB |
| EAN or UPC | 717744653866 |

