- Shaft Seal
- 46.457 in Shaft Diameter
- 48.976 in Housing Bore Diameter
- 0.984 in Width
| Seal Design | Assembled Design |
| Lip Base Material | Hydrogenated Nitrile |
| Spacer Size | 1/8 in |
| Temperature Range [Min] | -40 °F |
| Spacer Material | Steel |
| Lip Type | Single Bevel Lip w/Spring |
| Lip Style | Reverse Lip |
| Temperature Range [Max] | 300 °F |
| Housing Bore Dia. | 48.976 in |
| Pressure [Max] | 7 psi |
| Misalignment Tolerance | 0.047 in @ 5000 ft/min, 0.093 in @ 2500 ft/min |
| Lip Material | Mill-Right® ES |
| Seal Application | Severe Service |
| Construction | Model 59 |
| Surface Speed [Max] | 5,000 ft/min |
| Shaft Dia. | 46.457 in |
| Case Construction | Heavy-Duty Carbon Steel |
| Inch/Metric | Inch |
| Weight | 21.36 LB |
| EAN or UPC | 717744782252 |

