- Shaft Seal
- 7.874 in Shaft Diameter
- 8.504 in Housing Bore Diameter
- 0.473 in Width
| Case Construction | Rubber Covered Steel Case |
| Lip Material | Fluoroelastomer |
| Surface Speed [Max] | 3,000 ft/min |
| Misalignment Tolerance | 0.005 in @ 3000 ft/min, 0.010 in @ 2000 ft/min, 0.015 in @ 1000 ft/min |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -22 °F |
| Spring Material | Carbon Steel |
| Pressure [Max] | 7 psi |
| Construction | Model 92 |
| Seal Design | Bonded Solid Design |
| Lip Base Material | Fluoroelastomer |
| Inch/Metric | Inch |
| Shaft Dia. | 7.874 in |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.005@3000 |
| Housing Bore Dia. | 8.504 in |
| Lip Type | Single Lip w/Garter Spring |
| Seal Application | General Purpose |
| Weight | 0.135 LB |
| EAN or UPC | 717744204990 |

