- Shaft Seal
- 4.921 in Shaft Diameter
- 5.512 in Housing Bore Diameter
- 0.591 in Width
| Seal Design | Bonded Solid Design |
| Lip Material | Mill-Right® V |
| Inch/Metric | Inch |
| Construction | Model 92 |
| Pressure [Max] | 7 psi |
| Shaft Dia. | 4.921 in |
| Lip Type | Single Lip w/Garter Spring |
| Temperature Range [Min] | -22 °F |
| Misalignment Tolerance | 0.005 in @ 3000 ft/min, 0.010 in @ 2000 ft/min, 0.015 in @ 1000 ft/min |
| Case Construction | Rubber Covered Steel Case |
| Seal Application | General Purpose |
| Housing Bore Dia. | 5.512 in |
| Surface Speed [Max] | 3,000 ft/min |
| Temperature Range [Max] | 400 °F |
| Lip Base Material | Fluoroelastomer |
| Spring Material | Carbon Steel |
| Weight | 0.11 LB |
| EAN or UPC | 717744183264 |

