- Internal, Single Lip With Spring, Rubber With Reinforced Heel With Spring Fingers, 6.625" Shaft Diameter, 7.725" Housing Diameter, 0.305" Wide
| Inch/Metric | Inch |
| Surface Speed [Max] | 5,000 ft/min |
| Lip Material | Nitrile |
| Shaft Dia. | 6.625 in |
| Spring Material | Stainless Steel Finger |
| Seal Application | General Purpose |
| Seal Design | Molded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
| Case Construction | Rubber w/Reinforced Heel w/Spring Fingers |
| Housing Bore Dia. | 7.725 in |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip w/Spring |
| Lip Style | Internal |
| Construction | Model 26 |
| Temperature Range [Max] | 240 °F |
| Temperature Range [Min] | -40 °F |
| Weight | 1.0 LB |

