- Model 88 Severe Service Single Lip Seal
- Internal Single Lip w/Spring
- Mill-Right® V
- 7 3/4" x 8 3/4" x 0.438"
| Seal Application | Severe Service |
| Spring Material | Carbon Steel Garter Encapsulared |
| Surface Speed [Max] | 5,000 ft/min |
| Housing Bore Dia. | 8 3/4 in |
| Case Construction | Rubber Covered Steel Ring |
| Shaft Dia. | 7.75 in |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.050@2500, 0.025@5000 |
| Inch/Metric | Inch |
| Temperature Range [Min] | -22 °F |
| Seal Design | Molded Design |
| Lip Material | Mill-Right® V |
| Pressure [Max] | 7 psi |
| Lip Type | Single Lip w/Spring |
| Construction | Model 88 |
| Temperature Range [Max] | 400 °F |
| Weight | 0.78 LB |
| EAN or UPC | 717744585099 |

