- Model 88 Severe Service Single Lip Seal
- Internal Single Lip w/Spring
- Mill-Right® V
- 28 1/2" x 30 1/2" x 7/8"
| Case Construction | Rubber Covered Steel Ring |
| Pressure [Max] | 7 psi |
| Surface Speed [Max] | 5,000 ft/min |
| Shaft Dia. | 28.5 in |
| Housing Bore Dia. | 30 1/2 in |
| Seal Application | Severe Service |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.050@2500, 0.025@5000 |
| Lip Material | Mill-Right® V |
| Temperature Range [Min] | -22 °F |
| Construction | Model 88 |
| Seal Design | Molded Design |
| Temperature Range [Max] | 400 °F |
| Spring Material | Carbon Steel Garter Encapsulared |
| Inch/Metric | Inch |
| Lip Type | Single Lip w/Spring |
| Lip Style | Internal |
| Weight | 7.47 LB |
| EAN or UPC | 717744072162 |

