- Shaft Seal
| Seal Design | Molded Design |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Surface Speed [Max] | 3,000 ft/min |
| Shaft Dia. | 0.667 in |
| Cover/Compensation Ring/Plate Required | No |
| Construction | Model 76 |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.005@3000 |
| Temperature Range [Max] | 240 °F |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Housing Bore Dia. | 1.187 in |
| Weight | 0.16 LB |
| EAN or UPC | 717744071875 |

