- Model 87 Severe Service Single Lip Seal
- Internal Single Lip w/o Spring
- Mill-Right® N
- 7 5/8" x 9 1/8" x 5/8"
| Lip Type | Single Lip w/o Spring |
| Pressure [Max] | 7 psi |
| Shaft Dia. | 7.625 in |
| Inch/Metric | Inch |
| Surface Speed [Max] | 5,000 ft/min |
| Case Construction | Rubber Covered Steel Ring |
| Spring Material | None |
| Construction | Model 87NS |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.100@2500 |
| Temperature Range [Min] | -40 °F |
| Lip Material | Mill-Right® N |
| Lip Style | Internal |
| Housing Bore Dia. | 9 1/8 in |
| Temperature Range [Max] | 200 °F |
| Seal Application | Severe Service |
| Seal Design | Molded Design |
| Weight | 1.25 LB |
| EAN or UPC | 717744209902 |

