
- Model 87 Severe Service Single Lip Seal
- Internal Single Lip w/o Spring
- Mill-Right® N
- 7 1/4" x 8 1/2" x 5/8"
Pressure [Max] | 7 psi |
Lip Style | Internal |
Temperature Range [Min] | -40 °F |
Spring Material | None |
Lip Material | Mill-Right® N |
Case Construction | Rubber Covered Steel Ring |
Housing Bore Dia. | 8 1/2 in |
Misalignment & Runout (In. @ Feet Per Minute) | 0.100@2500 |
Surface Speed [Max] | 5,000 ft/min |
Inch/Metric | Inch |
Lip Type | Single Lip w/o Spring |
Construction | Model 87NS |
Shaft Dia. | 7.25 in |
Seal Application | Severe Service |
Temperature Range [Max] | 200 °F |
Seal Design | Molded Design |
Weight | 1.16 LB |
EAN or UPC | 717744209896 |
