- Shaft Seal
- 21.26 in Shaft Diameter
- 23.228 in Housing Bore Diameter
- 0.866 in Width
| Pressure [Max] | 7 psi |
| Spacer Size | 1/4 in |
| Spring Material | Carbon Steel |
| Housing Bore Dia. | 23.228 in |
| Surface Speed [Max] | 5,000 ft/min |
| Spacer Material | Rubber |
| Temperature Range [Min] | -40 °F |
| Case Construction | Metal Reinforced Rubber OD |
| Temperature Range [Max] | 200 °F |
| Seal Design | Solid Design |
| Inch/Metric | Inch |
| Lip Style | Reverse Lip |
| Lip Type | Single Bevel Lip w/Molded-in Garter Spring |
| Construction | Model 88 |
| Seal Application | Severe Service |
| Lip Material | Mill-Right® N |
| Shaft Dia. | 21.26 in |
| Lip Base Material | Nitrile |
| Misalignment Tolerance | 0.050 mm @ 5000 m/s, 0.100 in @ 2500 ft/min |
| Weight | 5.144 LB |
| EAN or UPC | 191074040846 |

